Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060200

  • Zoro # G4342301


product price: $28.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Shank Dia.
1/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060200
Zoro #
G4342301
UPC #
728709105719
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.060"
Bore Depth
.200"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.0600 in
Neck Dia.
0.0450"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.015"
Projection
0.0150 in
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
-0.0030 in
Offset Point
-0.0030 in
Measurement System
Fractional Inch
Cutting Application
Boring
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.