Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060500G

  • Zoro # G8029996


product price: $29.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Radius
0.0030 in to 0.0050 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060500G
Zoro #
G8029996
UPC #
728709105900
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Depth
.500"
Bore Dia.
.060"
Min. Bore Dia.
0.0600 in
Max. Bore Depth
1/2 in
Split Length
0.085"
Groove Width
0.0700"
Neck Dia.
0.0450"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.015"
Application
Boring
Finish
TiN Coated
Projection
0.0150 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Series
BB
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Offset Point
-0.0030 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
-0.0030 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.