Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060500SG

  • Zoro # G8154483


product price: $27.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Material
C2 Micrograin Carbide
Bore Dia.
.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060500SG
Zoro #
G8154483
UPC #
728709105924
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Bore Dia.
.060"
Shank Dia.
1/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0600 in
Groove Width
0.0700"
Neck Dia.
0.0450"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.015"
Finish
TiN Coated
Application
Boring
Projection
0.0150 in
Shank Type - Machining
Straight with Three Flats
Series
BBS
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Center to Cutting Tip
-0.0030 in
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Offset Point
-0.0030 in
Cutting Application
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0030 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.