Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080300G

  • Zoro # G7835877


product price: $30.35
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.020"
Bore Depth
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-080300G
Zoro #
G7835877
UPC #
728709106082
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.300"
Bore Dia.
.080"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.0800 in
Split Length
0.085"
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.020"
Application
Boring
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
0.0200 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Offset Point
0.0180 in
Center to Cutting Tip
0.0180 in
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.