Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080400

  • Zoro # G4342414


product price: $28.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.020"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-080400
Zoro #
G4342414
UPC #
728709106136
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.400"
Bore Dia.
.080"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
0.4000 in
Groove Width
0.0700"
Neck Dia.
0.0600"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.020"
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0200 in
Cutting Application
Boring
Series
BB
Offset Point
0.0180 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Center to Cutting Tip
0.0180 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.