Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080500SG

  • Zoro # G8357623


product price: $28.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Bore Depth
.500"
Bore Dia.
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-080500SG
Zoro #
G8357623
UPC #
728709106228
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Bore Dia.
.080"
Shank Dia.
1/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0800 in
Neck Dia.
0.0600"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Material
C2 Micrograin Carbide
Angle
.020"
Projection
0.0200 in
Center to Cutting Tip
0.0180 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Series
BBS
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0180 in
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.