Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100150G

  • Zoro # G6217741


product price: $28.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Application
Boring
Bore Depth
.150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100150G
Zoro #
G6217741
UPC #
728709106334
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.150"
Radius
0.0030 in to 0.0050 in
Bore Dia.
.100"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0750"

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.