Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100200G

  • Zoro # G7977505


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Bore Dia.
.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100200G
Zoro #
G7977505
UPC #
728709106396
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.200"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.2000 in
Neck Dia.
0.0750"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
.025"
Cutting Direction
Right Hand
Projection
0.0250 in
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0380 in
Center to Cutting Tip
0.0380 in
Cutting Application
Boring
Series
BB
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.