Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100700

  • Zoro # G4342511


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.100"
Bore Depth
.700"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-100700
Zoro #
G4342511
UPC #
728709106686
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.700"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Neck Dia.
0.0750"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.025"
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0250 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.0380 in
Center to Cutting Tip
0.0380 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.