Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100700G

  • Zoro # G7969674


product price: $30.35
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in to 0.0050 in
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-100700G
Zoro #
G7969674
UPC #
728709106693
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.100"
Bore Depth
.700"
Shank Dia.
1/8 in
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.0750"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
.025"
Projection
0.0250 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Cutting Application
Boring
Offset Point
0.0380 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Boring Bar Type
Boring
Center to Cutting Tip
0.0380 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.