Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110150

  • Zoro # G8235482


product price: $27.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Radius
0.0030 in to 0.0050 in
Angle
.028"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-110150
Zoro #
G8235482
UPC #
728709106747
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.150"
Bore Dia.
.110"
Shank Dia.
1/8 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.1500 in
Groove Width
0.0700"
Neck Dia.
0.0830"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.028"
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0270 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Series
BB
Cutting Application
Boring
Offset Point
0.0480 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0480 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.