Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110150S

  • Zoro # G7884046


product price: $26.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
1/8 in
Bore Depth
.150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-110150S
Zoro #
G7884046
UPC #
728709106761
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.150"
Bore Dia.
.110"
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.1500 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0830"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.028"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0270 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0480 in
Offset Point
0.0480 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Series
BBS
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.