Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110150SG

  • Zoro # G7843367


product price: $27.35
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.110"
Shank Dia.
1/8 in
Bore Depth
.150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110150SG
Zoro #
G7843367
UPC #
728709106778
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.110"
Shank Dia.
1/8 in
Bore Depth
.150"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Angle
.028"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0270 in
Cutting Application
Boring
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Offset Point
0.0480 in
Measurement System
Fractional Inch
Series
BBS
Center to Cutting Tip
0.0480 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.