Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-110200S
Zoro # G8175054
product price: $25.99
/eaKey Features
Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.028"
Bore Dia.
.110"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-110200S
Zoro #
G8175054
UPC #
728709106822
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Dia.
.110"
Shank Dia.
1/8 in
Bore Depth
.200"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.1100 in
Groove Width
0.0700"
Neck Dia.
0.0830"
Split Length
0.085"
Description
Boring Bar, Boring, Bright (Uncoated), 0.0480 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.