Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110400

  • Zoro # G8431561


product price: $27.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Angle
.028"
Radius
0.0030 in to 0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110400
Zoro #
G8431561
UPC #
728709106921
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.110"
Bore Depth
.400"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1100 in
Split Length
0.085"
Neck Dia.
0.0830"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.028"
Finish
Uncoated
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0270 in
Offset Point
0.0480 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Series
BB
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0480 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.