Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110400S

  • Zoro # G8469255


product price: $25.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110400S
Zoro #
G8469255
UPC #
728709106945
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.400"
Bore Dia.
.110"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.028"
Projection
0.0270 in
Measurement System
Fractional Inch
Offset Point
0.0480 in
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0480 in
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Series
BBS
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.