Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110600

  • Zoro # G7977356


product price: $31.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.110"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110600
Zoro #
G7977356
UPC #
728709107041
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.110"
Bore Depth
.600"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.028"
Cutting Direction
Right Hand
Projection
0.0270 in
Center to Cutting Tip
0.0480 in
Series
BB
Measurement System
Fractional Inch
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0480 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.