Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-050150

  • Zoro # G8220791


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Angle
.013"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-050150
Zoro #
G8220791
UPC #
728709113264
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.150"
Shank Dia.
1/8 in
Bore Dia.
.050"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0500 in
Groove Width
0.0700"
Neck Dia.
0.0380"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Angle
.013"
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0120 in
Center to Cutting Tip
-0.0130 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Series
BBL
Finish - Machining
Bright (Uncoated)
Offset Point
-0.0130 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0130 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.