Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-080400

  • Zoro # G8221753


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in to 0.0050 in
Cutting Direction
Left Hand
Bore Depth
.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-080400
Zoro #
G8221753
UPC #
728709113479
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.400"
Shank Dia.
1/8 in
Bore Dia.
.080"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
0.4000 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Application
Boring
Angle
.020"
Material
C2 Micrograin Carbide
Projection
0.0200 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0180 in
Series
BBL
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Offset Point
0.0180 in
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.