Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-080500G

  • Zoro # G7816401


product price: $28.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Material
C2 Micrograin Carbide
Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-080500G
Zoro #
G7816401
UPC #
728709113516
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Dia.
.080"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0800 in
Neck Dia.
0.0600"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Cutting Direction
Left Hand
Angle
.020"
Projection
0.0200 in
Cutting Application
Boring
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Finish - Machining
TiN
Series
BBL
Offset Point
0.0180 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Center to Cutting Tip
0.0180 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.