Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-100500G

  • Zoro # G7952655


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Cutting Direction
Left Hand
Radius
0.0030 in to 0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-100500G
Zoro #
G7952655
UPC #
728709113608
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Radius
0.0030 in to 0.0050 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Min. Bore Dia.
0.1000 in
Max. Bore Depth
1/2 in
Neck Dia.
0.0750"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.025"
Application
Boring
Projection
0.0250 in
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.0380 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0380 in
Series
BBL
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.