Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # HBB-030187

  • Zoro # G7928121


product price: $37.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-030187
Zoro #
G7928121
UPC #
728709135617
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.030"
Bore Depth
3/16"
Max. Bore Depth
3/16 in
Min. Bore Dia.
0.0300 in
Split Length
0.060"
Neck Dia.
0.0250"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
For Use With
Jig Bore Machines
Projection
0.0025"
Center to Cutting Tip
0.0180 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Helical Back Rake
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Offset Point
0.0180 in
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Series
HBB
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.