Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # HBB-035187

  • Zoro # G8076564


product price: $26.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Finish
Uncoated
Bore Depth
3/16"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-035187
Zoro #
G8076564
UPC #
728709135655
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
3/16"
Shank Dia.
1/8 in
Bore Dia.
.035"
Min. Bore Dia.
0.0350 in
Max. Bore Depth
3/16 in
Neck Dia.
0.0300"
Split Length
0.070"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
For Use With
Jig Bore Machines
Projection
0.0025"
Center to Cutting Tip
0.0200 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Cutting Application
Boring
Series
HBB
Boring Bar Type
Helical Back Rake
Offset Point
0.0200 in
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0200 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.