Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # HBB-100562

  • Zoro # G7856222


product price: $30.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Bore Dia.
.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-100562
Zoro #
G7856222
UPC #
728709135822
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Bore Depth
9/16"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
9/16 in
Split Length
0.200"
Neck Dia.
0.0900"

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.