Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-050400

  • Zoro # G8431525


product price: $33.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
For Boring Top Rake
Bore Dia.
.050"
Angle
.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-050400
Zoro #
G8431525
UPC #
728709154779
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Shank Dia.
3/16 in
Radius
0.0020 in
Bore Depth
.400"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.0500 in
Split Length
0.040"
Neck Dia.
0.0450"
Corner Radius
0.002"
Groove Width
0.0160"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Angle
.005"
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0050 in
Boring Bar Type
Top Rake Chipbreaker
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Series
QBT
Offset Point
-0.0440 in
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
-0.0440 in
Side Cutting Edge Angle
20 Degrees
Overhang
0.5900 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Offset
0.023"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), -0.0440 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.