Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-050400X

  • Zoro # G8102525


product price: $34.75
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.050"
Angle
.005"
Radius
0.0020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-050400X
Zoro #
G8102525
UPC #
728709154786
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Radius
0.0020 in
Shank Dia.
3/16 in
Bore Depth
.400"
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.4000 in
Corner Radius
0.002"
Neck Dia.
0.0450"
Groove Width
0.0160"
Split Length
0.040"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.005"
Application
For Boring Top Rake
Cutting Direction
Right Hand
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Projection
0.0050 in
Series
QBT
Overhang
0.5900 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Center to Cutting Tip
-0.0440 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
20 Degrees
Offset Point
-0.0440 in
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Boring Bar Type
Top Rake Chipbreaker
Offset
0.023"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, -0.0440 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.