Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-060200

  • Zoro # G8117803


product price: $36.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Bore Dia.
.060"
Radius
0.0020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-060200
Zoro #
G8117803
UPC #
728709154816
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
.060"
Radius
0.0020 in
Bore Depth
.200"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.0600 in
Corner Radius
0.002"
Split Length
0.040"
Groove Width
0.0290"
Neck Dia.
0.0500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.007"
Application
For Boring Top Rake
Projection
0.0100 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Offset Point
-0.0340 in
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Center to Cutting Tip
-0.0340 in
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Cutting Application
Boring, Finishing
Overhang
0.5900 in
Offset
0.025"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), -0.0340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.