Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-070200X

  • Zoro # G7927972


product price: $35.65
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0040 in
Cutting Direction
Right Hand
Angle
.015"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-070200X
Zoro #
G7927972
UPC #
728709154885
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0040 in
Bore Dia.
.070"
Bore Depth
.200"
Shank Dia.
3/16 in
Min. Bore Dia.
0.0700 in
Max. Bore Depth
0.2000 in
Corner Radius
0.004"
Groove Width
0.0430"
Neck Dia.
0.0550"
Split Length
0.080"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Angle
.015"
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Projection
0.0150 in
Measurement System
Fractional Inch
Cutting Application
Boring, Finishing
Overhang
0.5900 in
Offset Point
-0.0240 in
Series
QBT
Center to Cutting Tip
-0.0240 in
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Side Cutting Edge Angle
20 Degrees
Finish - Machining
AlTiN
Offset
0.028"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, -0.0240 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.