Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-160500X

  • Zoro # G8181984


product price: $34.75
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Cutting Direction
Right Hand
Application
For Boring Top Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-160500X
Zoro #
G8181984
UPC #
728709155127
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
.500"
Bore Dia.
.160"
Radius
0.0040 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1/2 in
Corner Radius
0.006"
Split Length
0.095"
Neck Dia.
0.1350"
Groove Width
0.0740"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Angle
.025"
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Measurement System
Fractional Inch
Overhang
0.5900 in
Boring Bar Type
Top Rake Chipbreaker
Offset Point
0.0660 in
Center to Cutting Tip
0.0660 in
Series
QBT
Side Cutting Edge Angle
20 Degrees
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset
0.068"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.