Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801000SG

  • Zoro # G8057682


product price: $34.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Bore Depth
1.000"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1801000SG
Zoro #
G8057682
UPC #
728709108390
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1 in
Groove Width
0.1500"
Neck Dia.
0.1350"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Angle
.045"
Cutting Direction
Right Hand
Finish
TiN Coated
Projection
0.0450 in
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Series
BBS
Boring Bar Type
Boring
Center to Cutting Tip
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.