Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801250G

  • Zoro # G8416423


product price: $38.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Cutting Direction
Right Hand
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1801250G
Zoro #
G8416423
UPC #
728709108499
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.180"
Bore Depth
1.250"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1-1/4 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.045"
Application
Boring
Finish
TiN Coated
Projection
0.0450 in
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Series
BB
Finish - Machining
TiN
Cutting Application
Boring
Center to Cutting Tip
0.0550 in
Features
Corner Radius Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.