Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801500

  • Zoro # G8227091


product price: $34.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.500"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-1801500
Zoro #
G8227091
UPC #
728709108543
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.500"
Radius
0.0050 in to 0.0080 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1-1/2 in
Split Length
0.175"
Neck Dia.
0.1350"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.045"
Projection
0.0450 in
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Series
BB
Cutting Application
Boring
Offset Point
0.0550 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.