Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180350G

  • Zoro # G4397741


product price: $36.55
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.350"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180350G
Zoro #
G4397741
UPC #
728709108611
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.350"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.3500 in
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
.045"
Projection
0.0450 in
Cutting Application
Boring
Series
BB
Measurement System
Fractional Inch
Center to Cutting Tip
0.0550 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Finish - Machining
TiN
Offset Point
0.0550 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.