Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180600S

  • Zoro # G4397793


product price: $34.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180600S
Zoro #
G4397793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Bore Depth
.600"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.1350"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.045"
Projection
0.0450 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0550 in
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.