Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180750G

  • Zoro # G4397811


product price: $35.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Application
Boring
Bore Depth
.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180750G
Zoro #
G4397811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.750"
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
3/4 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Angle
.045"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0450 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Boring Bar Type
Boring
Center to Cutting Tip
0.0550 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.