Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180900SG

  • Zoro # G7978923


product price: $34.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.045"
Bore Dia.
.180"
Bore Depth
.900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180900SG
Zoro #
G7978923
UPC #
728709108871
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Bore Depth
.900"
Shank Dia.
1/4 in
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1350"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.045"
Finish
TiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0450 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Series
BBS
Center to Cutting Tip
0.0550 in
Finish - Machining
TiN
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.