Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2001000SG

  • Zoro # G8285715


product price: $32.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Bore Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2001000SG
Zoro #
G8285715
UPC #
728709108949
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Shank Dia.
1/4 in
Bore Dia.
.200"
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1 in
Groove Width
0.1500"
Neck Dia.
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
.050"
Application
Boring
Projection
0.0500 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Cutting Application
Boring
Offset Point
0.0750 in
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
TiN
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0750 in
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.