Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200500

  • Zoro # G4397881


product price: $36.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-200500
Zoro #
G4397881
UPC #
728709109212
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.500"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Dia.
.200"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1500"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.050"
Finish
Uncoated
Projection
0.0500 in
Measurement System
Fractional Inch
Series
BB
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0750 in
Center to Cutting Tip
0.0750 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.