Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200800SG

  • Zoro # G8232533


product price: $33.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.800"
Shank Dia.
1/4 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-200800SG
Zoro #
G8232533
UPC #
728709109427
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.800"
Shank Dia.
1/4 in
Bore Dia.
.200"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.2000 in
Split Length
0.175"
Neck Dia.
0.1500"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Angle
.050"
Projection
0.0500 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0750 in
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.0750 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.