Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301000SG

  • Zoro # G8131575


product price: $48.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Bore Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301000SG
Zoro #
G8131575
UPC #
728709109540
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Shank Dia.
5/16 in
Bore Dia.
.230"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Finish
TiN Coated
Angle
.058"
Cutting Direction
Right Hand
Projection
0.0570 in
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.0740 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.