Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301200SG

  • Zoro # G8157931


product price: $47.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
5/16 in
Angle
.058"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301200SG
Zoro #
G8157931
UPC #
728709109724
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
1.200"
Bore Dia.
.230"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1.2000 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.058"
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Projection
0.0570 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Series
BBS
Cutting Application
Boring
Finish - Machining
TiN
Offset Point
0.0740 in
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Center to Cutting Tip
0.0740 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.