Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2301500SG

  • Zoro # G8345906


product price: $48.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.058"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301500SG
Zoro #
G8345906
UPC #
728709109908
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
.230"
Bore Depth
1.500"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/2 in
Neck Dia.
0.1730"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.058"
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Projection
0.0570 in
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Offset Point
0.0740 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Series
BBS
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0740 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.