Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230400S

  • Zoro # G8382297


product price: $39.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.400"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-230400S
Zoro #
G8382297
UPC #
728709110010
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.400"
Bore Dia.
.230"
Shank Dia.
5/16 in
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.2300 in
Groove Width
0.2000"
Neck Dia.
0.1730"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.058"
Application
Boring
Projection
0.0570 in
Cutting Application
Boring
Series
BBS
Offset Point
0.0740 in
Center to Cutting Tip
0.0740 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.