Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230500SG

  • Zoro # G8321302


product price: $56.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.058"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-230500SG
Zoro #
G8321302
UPC #
728709110089
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.500"
Bore Dia.
.230"
Shank Dia.
5/16 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2300 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.058"
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Projection
0.0570 in
Series
BBS
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0740 in
Boring Bar Type
Boring
Offset Point
0.0740 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.