Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230700

  • Zoro # G4400575


product price: $45.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.700"
Bore Dia.
.230"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-230700
Zoro #
G4400575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.700"
Bore Dia.
.230"
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
0.7000 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.058"
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0570 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Series
BB
Measurement System
Fractional Inch
Center to Cutting Tip
0.0740 in
Cutting Application
Boring
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0740 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.