Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901000

  • Zoro # G4400645


product price: $42.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2901000
Zoro #
G4400645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
1.000"
Bore Dia.
.290"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1 in
Groove Width
0.2000"
Neck Dia.
7/32"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated
Angle
.073"
Projection
0.0720 in
Boring Bar Type
Boring
Center to Cutting Tip
0.1340 in
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
BB
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Offset Point
0.1340 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.