Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901000S

  • Zoro # G8114942


product price: $39.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.073"
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2901000S
Zoro #
G8114942
UPC #
728709110379
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
1.000"
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.073"
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0720 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Center to Cutting Tip
0.1340 in
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.1340 in
Measurement System
Fractional Inch
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.