Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901000SG

  • Zoro # G8290861


product price: $48.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.290"
Bore Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901000SG
Zoro #
G8290861
UPC #
728709110386
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
1.000"
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Angle
.073"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0720 in
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.1340 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Series
BBS
Center to Cutting Tip
0.1340 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.