Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901500S

  • Zoro # G8375972


product price: $40.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901500S
Zoro #
G8375972
UPC #
728709110614
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
.290"
Bore Depth
1.500"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.2900 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.073"
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0720 in
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Center to Cutting Tip
0.1340 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.1340 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.