Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901600

  • Zoro # G7823261


product price: $42.85
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.073"
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2901600
Zoro #
G7823261
UPC #
728709110652
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Bore Depth
1.600"
Bore Dia.
.290"
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.2900 in
Neck Dia.
7/32"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.073"
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0720 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1340 in
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1340 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Series
BB
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.